-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Single Sensor Cable, 1 Meter |
|---|---|
| Application | Supports Conductivity Probes |
| Automatic Temp. Compensation | Yes |
| Cable Length | 1m |
| Manufacturer Warranty Length | 2 yrs. |
| Product Type | Single Sensor Cable |
|---|---|
| Salinity Range | 0 ppt to 70 ppt |
| Salinity Resolution | 0.01 ppt |
| Temp. Accuracy | -0.2°C to +0.2°C |
| Waterproof | Yes |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 16.51 |
| HS Code | 9027908800 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4995 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)