-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Stamp Holder |
|---|---|
| Case Material | Cardboard |
| Character Height | Not Applicable |
| Characters Included | Not Applicable |
| Duty | Moderate |
| For Max Surface Hardness | Rockwell C50 |
| Holder Length | 5" |
| Holds | (12) 1/8", (16) 3/32", (24) 1/16", (8) 1/8", (8) 3/16" |
|---|---|
| Impression Letter Type | Gothic |
| Includes | Holder |
| Material | Steel |
| Metal Stamp Type | Stamp Holder |
| Rockwell Hardness | Rockwell C50 |
| Stamp Material | Steel |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 11.18 |
| Width (cm) | 6.35 |
| HS Code | 9611000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)