-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Stamp Holder |
|---|---|
| Case Material | Plastic |
| Character Height | Not Applicable |
| Characters Included | Not Applicable |
| Duty | Heavy |
| For Maximum Surface Hardness | Not Applicable |
| For Shank Diameter | 7/8" |
| Holder Length | 9" |
|---|---|
| Holder Shank Size | 1 1/2" |
| Holder Width | 1 1/2" |
| Includes | Holder |
| Material | Steel |
| Shank Size Square | 7/8" |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 4.32 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)