YOUNG BROS. STAMP WORKS 04094 Number Set 5/32 Inch H Steel

Item: AA8JEW
Model: 04094
Cross Ref: 18G244
19 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$94.01
5% off
$89.31 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Reversed Hand Stamp
Case Material Wood
Character Height 5/32"
Characters Included 0 Thru 9 (6 Doubles As 9)
Duty Moderate
For Max Surface Hardness Rockwell C50
Hardness 50 On A Rockwell C Scale
Holder Length Not Applicable
Holder Shank Size Not Applicable
Impression Letter Type Reversed
Includes (9) 0 To 8 (With 6 Serving As 9)
Material Steel
Metal Stamp Type Number Set
Product Type Character Sets
Rockwell Hardness Rockwell C50
Shank Length 2 3/4"
Shank Size Square 3/8"
Stamp Material Steel

Shipping Information

Height (cm) 8.13
Length (cm) 5.59
Width (cm) 5.59
HS Code 9611000000
Country Of Origin US
Weight (kg) 0.4725

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site