-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Cut Hand Stamp |
|---|---|
| Case Material | Wood |
| Character Height | 3/32" |
| Characters Included | 0 Thru 9 (6 Doubles As 9) |
| Duty | Moderate |
| For Max Surface Hardness | Rockwell C50 |
| Holder Length | Not Applicable |
| Holder Shank Size | Not Applicable |
| Impression Letter Type | Gothic |
|---|---|
| Includes | (9) 0 To 8 (With 6 Serving As 9) |
| Material | Steel |
| Rockwell Hardness | Rockwell C50 |
| Shank Length | 2 3/8" |
| Shank Size Square | 1/4" |
| Stamp Material | Steel |
| Stamp Type | Number Set |
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 5.59 |
| HS Code | 9611000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)