-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Snatch Block |
|---|---|
| Attachment Type | Swivel Hook |
| Bearing Type | Sleeve |
| Compatible Rope Diameter | 3/8", 1/2" |
| Compatible Rope Type | Wire Rope |
| Depth | 3.094" |
| Designed For | Wire Rope |
| Eye Hook Inside Dia. | 1.281" |
| Eye Hook Inside Diameter | 1 9/32" |
| Length | 14" |
| Max. Cable Size | 1/2" |
| Operation | Pulling |
| Overall Depth | 3 1/8" |
| Overall Height | 14" |
|---|---|
| Overall Width | 4 1/4" |
| Product Type | Snatch Pulley Block |
| Pulley Type | Swivel |
| Sheave Depth | 1 15/32" |
| Sheave Inside Dia. | 3.031" |
| Sheave Inside Diameter | 3 1/32" |
| Sheave Material | Steel |
| Sheave Outside Dia. | 4.156" |
| Sheave Outside Diameter | 4 1/2" |
| Sheave Width | 1.469" |
| Width | 4.219" |
| Working Load Limit | 8000 lbs. |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 37.08 |
| Width (cm) | 12.95 |
| HS Code | 8483509080 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 6.165 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)