-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Snatch Block |
|---|---|
| Attachment Type | Shackle |
| Bearing Type | Plain |
| Depth | 4 3/32" |
| Designed For | Wire Rope |
| Eye Hook Inside Dia. | 3 15/32" |
| Length | 19.031" |
| Max. Cable Size | 3/4" |
| Rope Dia. | 5/8" to 3/4" |
|---|---|
| Sheave Inside Dia. | 4 11/32" |
| Sheave Material | Tensile Steel |
| Sheave Outside Dia. | 4 11/32" |
| Sheave Width | 1 23/32" |
| Width | 5 31/32" |
| Working Load Limit | 16000 lbs. |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 49.53 |
| Width (cm) | 15.24 |
| HS Code | 8483509080 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 13.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)