-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Taper Pin Reamer |
|---|---|
| Cutting Direction | Right Hand |
| Cutting Direction - Machining | Right Hand |
| Decimal Equivalent | 0.2055 |
| Finish | Bright |
| Finish - Machining | Bright (Uncoated) |
| Flute Length | 2 13/16" |
| Flute Type | Spiral |
| For Pin Size | #5 |
| Large End Dia. | 19/64" |
| Left/right Hand | Left |
| Material | High Speed Steel |
| Material - Machining | High Speed Steel |
| Measurement System | Wire |
|---|---|
| Number Of Flutes | 6 |
| Overall Length | 4 5/16" |
| Reamer Size | #5 |
| Shank | Straight |
| Shank Dia. | 5/16" |
| Shank Size | 0.312" |
| Shank Type | Straight |
| Shank Type - Machining | Straight |
| Size - Decimal | #5 |
| Small End Dia. | 1/4" |
| Spiral Direction | Left Hand |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 1.27 |
| Width (cm) | 12.7 |
| HS Code | 8207600035 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)