YANKEE 491-2 Reamer Taper Pin 2 In

Item: AB4RXL
Model: 491-2
Cross Ref: 20D597
20 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$95.83
10% off
$86.25 /unit (ex. VAT)
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
Item Taper Pin Reamer
Cutting Direction Right Hand
Cutting Direction - Machining Right Hand
Decimal Equivalent 0.201
Finish Bright
Finish - Machining Bright (Uncoated)
Flute Length 1 15/16"
Flute Type Spiral
For Pin Size #2
Large End Dia. 3/16"
Left/right Hand Left
Material High Speed Steel
Material - Machining High Speed Steel
Measurement System Wire
Number Of Flutes 6
Overall Length 3 15/16"
Reamer Size #2
Shank Straight
Shank Dia. 13/64"
Shank Size 0.203"
Shank Type Straight
Shank Type - Machining Straight
Size - Decimal #2
Small End Dia. 5/32"
Spiral Direction Left Hand

Shipping Information

Height (cm) 1.27
Length (cm) 1.27
Width (cm) 10.16
HS Code 8207600035
Country Of Origin US
Weight (kg) 0.0113

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site