-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chucking Reamer |
|---|---|
| Cutting Direction | Right Hand |
| Decimal Equivalent | 0.688" |
| Dimension Type | Fractional Inch |
| Finish | Bright |
| Flute Length | 3 7/8" |
| Fractional Size | 0.688" |
| Left/right Hand | Straight |
| Material | High Speed Steel |
|---|---|
| Morse Taper | 2 |
| Number Of Flutes | 8 |
| Overall Length | 8" |
| Shank | Taper |
| Shank Dia. | 0.687" |
| Shank Type | Morse Taper |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 22.86 |
| HS Code | 8207600035 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2812 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)