YANKEE 406-0.3125 Reamer Jobber Reamer 0.3125 In

Item: AB4RMN
Model: 406-0.3125
Cross Ref: 20D384
25 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$195.29
5% off
$185.53 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Chucking Reamer
Coolant Fed Non Coolant Through
Cutting Direction Right Hand
Decimal Equivalent 0.312"
Dimension Type Fractional Inch
Finish Bright
Flute Length 2 1/4"
Flute Type Straight
Fractional Size 0.312"
Left/right Hand Straight
Material High Speed Steel
Measurement System Fractional Inch
Morse Taper 1
Number Of Flutes 6
Overall Length 5 1/2"
Primary Material Application All Materials
Primary Material Application Iso Code H, K, M, N, O, P, S
Reamer Application Through Hole
Reamer Diameter 5/16"
Reamer Size 5/16"
Reamer Size - Decimal Equivalent 0.3125
Shank Taper
Shank Dia. 0.312"
Shank Diameter MT1
Shank Type Taper
Size - Decimal 5/16"
Spiral Direction Neutral

Shipping Information

Height (cm) 1.27
Length (cm) 1.27
Width (cm) 15.24
HS Code 8207600035
Country Of Origin US
Weight (kg) 0.027

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site