-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chucking Reamer |
|---|---|
| Chamfer Angle | 45° |
| Coolant Fed | Non Coolant Through |
| Cutting Direction | Right Hand |
| Decimal Equivalent | 0.0225 |
| Dimension Type | Wire Size |
| Finish | Bright |
| Flute Length | 1/2" |
| Flute Type | Straight |
| Left/right Hand | Right |
| Material | Cobalt |
| Material Applications | Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium |
| Measurement System | Wire |
| Number Of Flutes | 3 |
|---|---|
| Overall Length | 1" |
| Primary Material Application | All Materials |
| Primary Material Application Iso Code | K, M, N, S1 |
| Reamer Application | Through Hole |
| Reamer Size | #74 |
| Shank | Straight |
| Shank Dia. | 0.024" |
| Shank Diameter | 1/64" |
| Shank Size | 0.022" |
| Shank Type | Straight |
| Size - Decimal | #74 |
| Spiral Direction | Neutral |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 1.27 |
| Width (cm) | 10.16 |
| HS Code | 8207600035 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)