-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chucking Reamer |
|---|---|
| Cutting Direction | Right Hand |
| Decimal Equivalent | 0.02" |
| Dimension Type | Wire Size |
| Finish | Bright |
| Flute Length | 3/8" |
| Left/right Hand | Right |
| Material | Cobalt |
| Number Of Flutes | 2 |
|---|---|
| Overall Length | 7/8" |
| Reamer Size | #76 |
| Shank | Straight |
| Shank Dia. | 0.021" |
| Shank Size | 0.02" |
| Shank Type | Straight |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 1.27 |
| Width (cm) | 10.16 |
| HS Code | 8207600035 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)