-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Stair Tread Cover |
|---|---|
| Ada Compliant | Yes |
| Color | Gray |
| Depth | 9" |
| Edge Style | Beveled |
| Edge Type | Beveled |
| For Surface Type | Metal Stairs, Wood Stairs |
| Includes | Expansion Shields, Machine Screws, Tapcon Screws, Wood Screws |
| Indoor/outdoor | Indoor, Outdoor |
| Installation Equipment Included | No |
| Installation Method | Adhesive And Fasteners |
| Material | Extruded Aluminum |
| Nose Height | 1 1/8" |
|---|---|
| Nose Style | Square |
| Product Type | Anti-Slip Stair Tread |
| Resistance Properties | Corrosion Resistant |
| Stripe Pattern | Straight Stripes |
| Surface Design | Multi Strip Grit |
| Thickness | 9/32" |
| Traffic Type | Heavy |
| Two Stage Installation | No |
| Width | 60" |
| Standards | FEDERAL TEST METHOD STANDARD NO. 501A. METHOD 6411 |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 157.48 |
| Width (cm) | 27.94 |
| HS Code | 6805301000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.255 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)