-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Stair Tread Cover |
|---|---|
| Color | Black |
| Depth | 6 1/2" |
| Edge Style | Beveled |
| Indoor/outdoor | Indoor, Outdoor |
| Installation Equipment Included | No |
| Installation Method | Adhesive |
| Material | Extruded Aluminum |
| Nose Height | 1 1/16" |
| Nose Style | Square |
|---|---|
| Product Type | Anti-Slip Stair Tread |
| Stripe Pattern | Straight Stripes |
| Surface Design | Double Strip Grit |
| Thickness | 5/32" |
| Traffic Type | Medium |
| Two Stage Installation | No |
| Width | 42" |
| Standards | FEDERAL TEST METHOD STANDARD NO. 501A. METHOD 6411, MIL-D-17951E, MIL-D-STD-1623D, MOTOR VEHICLE SAFETY STANDARD NO. 302, USDA |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 111.76 |
| Width (cm) | 20.32 |
| HS Code | 6805301000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)