-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wire Partition Panel |
|---|---|
| Color | Gray |
| Finish | Enamel |
| Function | (2) Stacked Panels To Make Up (1) Section In Between (2) Posts Or (1) Post And An Existing Wall |
| Gauge | 10 ga. |
| Height | 12 ft. |
| Includes | (3) Heavy-Duty 4 ft. H Stacking Panels |
| Includes Mounting Hardware | No |
| Material | Steel |
| Mesh Shape | Square |
| Mesh Size | 2" x 1" |
| Mesh Type | Woven Wire |
| Method Of Construction | Woven |
| No. Of Subpanels | 3 |
| Overall Depth | 1" |
| Overall Height | 12 ft. |
| Overall Width | 12" |
|---|---|
| Panel Height | 4 ft. |
| Panel Size | 1 ft. x 4 ft. |
| Panel Style | Stackable |
| Panel Width | 12" |
| Post Material | Steel Tubing |
| Post Width | 2" |
| Shape | Rectangle |
| Width | 1 ft. |
| Wire Diameter | 3/32" |
| Wire Mesh Opening Height | 2" |
| Wire Mesh Opening Width | 1" |
| Wire Room Components | Wire Partition Panels |
| Wire Thickness | 3/32" |
| Standards | ANSI, OSHA, RIA |
| Height (cm) | 152.4 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 73.66 |
| HS Code | 7314496000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 16.2 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)