WIRECRAFTERS 108 Woven Wire Panel, 10 Ft. Width, 8 Ft. Height

Item: AC6QDX
Model: 108
Cross Ref: 35W492
Check Availability
In Stock.

Get it by Monday, Feb 16

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$651.55
10% off
$586.40 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Wire Partition Panel
Color Gray
Finish Enamel
Function (2) Stacked Panels To Make Up (1) Section In Between (2) Posts Or (1) Post And An Existing Wall
Gauge 10 ga.
Height 8 ft.
Includes (2) Heavy-Duty 4 ft. H Stacking Panels
Includes Mounting Hardware No
Material Steel
Mesh Shape Square
Mesh Size 2" x 1"
Mesh Type Woven Wire
Method Of Construction Woven
No. Of Subpanels 2
Overall Depth 1"
Overall Height 8 ft.
Overall Width 120"
Panel Height 4 ft.
Panel Size 10 ft. x 4 ft.
Panel Style Stackable
Panel Width 120"
Post Material Steel Tubing
Post Width 2"
Shape Rectangle
Width 10 ft.
Wire Diameter 3/32"
Wire Mesh Opening Height 2"
Wire Mesh Opening Width 1"
Wire Room Components Wire Partition Panels
Wire Thickness 3/32"
standard ANSI, OSHA, RIA

Shipping Information

Height (cm) 152.4
Length (cm) 243.84
Width (cm) 73.66
HS Code 7314496000
Country Of Origin US
Weight (kg) 54.9

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site