-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mounting Base |
|---|---|
| Bolt Circle Dia. | 14/25" |
| Bolt Circle Diameter | 0.56" |
| Bolt Hole Dia. | 14/25" |
| Bolt Hole Dia. (in.) | 0.563" |
| Centre Distance | 3" |
| Dimension A | 8" |
| Dimension A1 | 4" |
| Dimension B | 6 3/4" |
| Dimension E | 6 1/2" |
| Dimension F1 | 5 1/4" |
| Dimension G | 1/2" |
| Dimension H | 0.563" |
| Dimension X | 5 1/2" |
| Dimension Y | 2.63" |
|---|---|
| Dimension Z | 0.515" |
| Equipment Mounting Location | Bottom, Top |
| For Use With | Winsmith Speed Reducers |
| For Worm Center Distance | 3" |
| Includes | (4) Mounting Screw |
| Material | Steel |
| Mounting Plate | Bottom/Top |
| Number Of Mounting Holes | 4 |
| Product Type | Mounting Base |
| Series | SE Encore Series |
| Worm Center Distance | 3" |
| Worm Center Distance (in.) | 3" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 30.73 |
| Width (cm) | 19.05 |
| HS Code | 8302496085 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 7.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)