-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mounting Base |
|---|---|
| Base | WT |
| Bolt Circle Dia. | 0.41" |
| Bolt Hole Dia. | 0.41" |
| Bolt Hole Dia. (in.) | 0.406" |
| Centre Distance | 1 3/4" |
| Dimension A | 5" |
| Dimension A1 | 2.59" |
| Dimension B | 5" |
| Dimension E | 3.81" |
| Dimension F1 | 3 1/2" |
| Dimension G | 1/2" |
| Dimension H | 0.406" |
| Dimension X | 3 22/25" |
| Dimension Y | 1 3/4" |
|---|---|
| Dimension Z | 0.39" |
| Equipment Mounting Location | Bottom |
| For Use With | Winsmith Speed Reducers |
| For Worm Center Distance | 1 3/4" |
| Includes | (4) Mounting Screw |
| Material | Steel |
| Mounting Plate | Bottom |
| Number Of Mounting Holes | 4 |
| Product Type | Mounting Base |
| Series | SE Encore Series |
| Worm Center Distance | 1 3/4" |
| Worm Center Distance (in.) | 1 3/4" |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 19.81 |
| Width (cm) | 19.81 |
| HS Code | 8302496085 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)