WIHA TOOLS 33465 Hex Key Tip Size 5/32 inch

Item: AH8LJY
Model: 33465
Cross Ref: 38VZ06
16 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$8.99
10% off
$8.09 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Standards ASTM F1505-01, DIN 7437, IEC 900, NFPA70E, VDE 0682/PART201

Product Details

    • Nonsparking : No
    • Insulated / Uninsulated : Uninsulated

Shipping Information

Height (cm) 1.78
Length (cm) 17.78
Width (cm) 8.38
Country Of Origin DE
Weight (kg) 0.036

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site