-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insulated Hex Key |
|---|---|
| Arm Length | 7" |
| Corrosion Resistance | Yes |
| Driver Material | Alloy Steel |
| End Shape | Hex |
| Fastener Holding | No |
| Finish | Black Oxide |
| Grip Style | Plain |
| Handle Color | Red |
| Handle Length | 4" |
| Handle Material | Plastic |
| Handle Type | Plain |
| Hex/torx Key Product Grouping | Hex Key |
| Insulated | Yes |
| Insulated / Uninsulated | Insulated |
| Key Shape | T |
| Length Family | Short |
| Long Arm Length | 150 mm |
|---|---|
| Material | Alloy Steel |
| Measurement Type | Metric |
| Non Sparking | No |
| Non-magnetic | Yes |
| Number Of Ball Ends | 0 |
| Number Of Tips | 1 |
| Sae Or Metric | Metric |
| Shape | Hex |
| Short Arm Length | 150 mm |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Size | 6 mm |
| Voltage Rating | 1000V AC/1500V DC |
| Working Angle | 30° |
| standard | ASTM F-1505-10, CSA, DIN 7437, EN/IEC 60900, NFPA70E, OSHA 29 CFR1910, VDE 0682/PART 201 |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 10.16 |
| HS Code | 8204110060 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)