-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insulated Linemans Pliers |
|---|---|
| Additional Tool Functions | Wire Cutter |
| Esd Safe | No |
| Features | Large Square Anvil Surface On Each Side |
| Finish | Industrial Brushed |
| Fish Tape Puller | No |
| Grip Material | Vinyl |
| Grip Style | Deluxe Cushion |
| Handle Style | Ergonomic |
| Handle Type | Ergonomic |
| High Leverage | Yes |
| Includes Voltage Detection Module | No |
| Insulated | Yes |
| Jaw Length | 1 7/8" |
| Jaw Opening Type | Manual |
| Jaw Shape | Flat |
| Jaw Thickness | 5/8" |
| Jaw Width | 1 1/8" |
|---|---|
| Material | Drop Forged Alloy Steel |
| Max. Jaw Opening | 1 7/8" |
| Non Sparking | No |
| Non-sparking | No |
| Overall Length | 8" |
| Plier Material | Steel |
| Plier Product Group | Pliers |
| Plier Type | Lineman's Pliers |
| Spring Return | No |
| Steel Type | C70 Tool Steel |
| Tether Capable | Standard Tool |
| Tether Ready | No |
| Tip Width | 0.594" |
| Voltage Rating | 1000V |
| Wire Crimper | No |
| Standards | ASTM, CSA, EN/IEC, NFPA, OSHA'S, VDE |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 20.83 |
| Width (cm) | 6.86 |
| HS Code | 8206000000 |
|---|---|
| Country Of Origin | VN |
| Weight (kg) | 0.315 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)