-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Insulated Linemans Pliers |
|---|---|
| Additional Tool Functions | Wire Crimper |
| Esd-safe | No |
| Features | Dynamic Joint Provides 40% Easier Cuts, Finger Jam Protection For Safe Operation At All Settings, Large Square Anvil Surface On Each Side |
| Finish | Industrial Brushed |
| Grip Material | Bi-Material |
| Grip Style | Deluxe Cushion |
| Grip Type | Ergo Comfort Grip |
| Handle Style | Ergonomic |
| Handle Type | Ergo Comfort Grip W/Slip Guard |
| High Leverage | No |
| Includes Voltage Detection Module | No |
| Insulated | Yes |
| Jaw Length | 1 7/8" |
| Jaw Opening Type | Manual |
| Jaw Shape | Flat |
| Jaw Thickness | 5/8" |
|---|---|
| Jaw Width | 1 1/8" |
| Material | Drop Forged Alloy Steel |
| Maximum Jaw Opening | 1 7/8" |
| Non-sparking | No |
| Overall Length | 9" |
| Plier Material | Steel |
| Plier Type | Lineman's Pliers |
| Spring Return | No |
| Steel Type | C70 Tool Steel |
| Tether Capable | Standard Tool |
| Tether Ready | No |
| Tip Width | 0.594" |
| Voltage Rating | 1000V |
| standard | ASTM, CSA, EN/IEC, NFPA, OSHA'S, VDE |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 21.34 |
| Width (cm) | 5.84 |
| HS Code | 8203206030 |
|---|---|
| Country Of Origin | VN |
| Weight (kg) | 0.45 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)