-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insulated Tool Set |
|---|---|
| Cutting Tools Included | Cable Cutters |
| Drive Size1 | Sockets Not Included |
| Drivers, Keys, And Bits Included | (2) Slotted Screwdrivers, (3) Phillips Screwdrivers |
| Drivers, Keys, Bits Included | (2) Slotted Screwdrivers, (3) Phillips Screwdrivers |
| Electrical And Telecom Tools Included | (1) Wire Stripper |
| Foam Inserts Included | No |
| Includes | Black Cordura Case |
| Insulated | Insulated |
| Insulated / Uninsulated | Insulated |
| Max. Use Voltage | 1000V AC |
| Measurement Type | SAE |
| No. Of Electrical And Telecom Tools | 2 |
| No. Of Hvac Tools | 0 |
| No. Of Measuring And Testing Tools | 0 |
| No. Of Miscellaneous Tools | 0 |
| No. Of Screwdrivers, Keys, And Bits | 5 |
| No. Of Striking And Struck Tools | 0 |
| Non Sparking | No |
| Non-sparking | No |
| Number Of Abrasives And Finishing Tools | 0 |
| Number Of Cutting Tools | 0 |
| Number Of Electrical And Telecomm Tools | 2 |
|---|---|
| Number Of Inspection And Retrieving Tools | 0 |
| Number Of Pieces | 10 |
| Number Of Pliers | 3 |
| Number Of Plumbing Tools | 0 |
| Number Of Putty Knives And Scrapers | 0 |
| Number Of Screwdrivers | 5 |
| Number Of Screwdrivers, Keys, And Bits | 5 |
| Number Of Sockets Drive Tools And Accessories | 0 |
| Number Of Sockets, Drive Tools, And Accessories | 0 |
| Number Of Wrenches | 0 |
| Pliers Included | (1) Diagonal-Cutting Pliers, (1) Long-Nose Pliers, Lineman'S Pliers |
| Protects | Against Electrical Shocks Up To 1000V |
| Screwdrivers Included | (2) Cabinet Tip Slotted Screwdrivers- 3/16", 1/4", (3) Phillips Screwdrivers- #1, #2, #3 |
| Sockets, Drive Tools, & Accs Included | None |
| Tool Families Included | Cutting Tools, Drivers And Bits, Electrical And Telecom Tools, Pliers |
| Tool Storage Type | Tool Case |
| Tool Storage Type Included | Case , Yes |
| Total Pcs | 10 |
| Measuring And Testing Tools Included | None |
| Miscellaneous Tools Included | None |
| Wrenches Included | None |
| Height (cm) | 9.65 |
|---|---|
| Length (cm) | 36.32 |
| Width (cm) | 28.96 |
| HS Code | 8206000000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 3.195 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)