-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Insulated Tool Set |
|---|---|
| Cutting Tools Included | (1) Cable Cutter, (1) Knife |
| Drive Size | 3/8" |
| Drivers, Keys, And Bits Included | (10) Slotted Screwdrivers, (12) Hex Keys, (12) Nut Drivers, (2) Square Screwdrivers, (6) Phillips Screwdrivers, (9) Torx Keys |
| Drivers, Keys, Bits Included | (10) Slotted Screwdrivers, (12) Hex Keys, (12) Nut Drivers, (2) Square Screwdrivers, (6) Phillips Screwdrivers, (9) Torx Keys |
| Electrical And Telecom Tools Included | (1) Voltage Detector, (1) Wire Stripper |
| Foam Inserts Included | No |
| Includes | Watertight Rolling Tool Case |
| Insulated | Insulated |
| Insulated / Uninsulated | Insulated |
| Max. Use Voltage | 1000V AC |
| Measurement Type | SAE |
| Measuring And Testing Tools Included | (1) Ruler |
| No. Of Electrical And Telecom Tools | 2 |
| No. Of Hvac Tools | 0 |
| No. Of Measuring And Testing Tools | 1 |
| No. Of Miscellaneous Tools | 0 |
| No. Of Striking And Struck Tools | 0 |
| Non Sparking | No |
| Non-sparking | No |
| Number Of Abrasives And Finishing Tools | 0 |
| Number Of Cutting Tools | 2 |
| Number Of Electrical And Telecomm Tools | 3 |
| Number Of Hex And Torx Keys | 21 |
|---|---|
| Number Of Inspection And Retrieving Tools | 0 |
| Number Of Measuring Tools | 1 |
| Number Of Nut Drivers And Nutsetters | 12 |
| Number Of Pieces | 79 |
| Number Of Pliers | 6 |
| Number Of Plumbing Tools | 0 |
| Number Of Putty Knives And Scrapers | 0 |
| Number Of Screwdrivers | 18 |
| Number Of Screwdrivers, Keys, And Bits | 51 |
| Number Of Sockets And Accessories | 16 |
| Number Of Sockets, Drive Tools, And Accessories | 16 |
| Number Of Wrenches | 1 |
| Pliers Included | (1) Specialty Pliers, (2) Lineman'S Pliers, (3) Long-Nose Pliers |
| Protects | Against Electrical Shocks Up To 1000V |
| Screwdrivers Included | (10) Slotted Screwdrivers- 2.5, 3, 3.5, 4, 4.5, 5.5, 6, 6.5, 8, 10 mm (4) Phillips Screwdrivers- #0, #1, #2, #3, (2) Slotted Phillips Terminal Drivers- #1, #2, (2) Robertson Square Recess Screwdrivers- #1, #2, (10) T-Handle Hex Drivers- 5/32", 3/16", 7/32" |
| Sockets, Drive Tools, & Accs Included | (1) Accessory, (1) Drive Tool, (14) Sockets |
| Tool Families Included | Cutting Tools, Drivers And Bits, Electrical And Telecom Tools, Measuring And Testing Tools, Pliers, Sockets And Accessories, Wrenches |
| Tool Storage Type | Rolling Tool Case |
| Tool Storage Type Included | Case , Yes |
| Total Pcs | 79 |
| Wrenches Included | Adjustable Wrench |
| Miscellaneous Tools Included | None |
Wiha 32800 master electrician's insulated tools set contains 80 tools for equipping electricians with every tool they require to get the job done. The tools are placed in removable insert trays to organise them and kept inside a large storage case to secure them during transport. Wiha tools are individually tested to 10000VAC and rated to 1000VAC (1500VDC) for safety in energised applications.
| Height (cm) | 53.09 |
|---|---|
| Length (cm) | 59.44 |
| Width (cm) | 39.37 |
| HS Code | 8206000000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 18.81 |



Wiha tools are VDE certified and comply with EN / IEC 60900 testing standards for protecting the tools from arc flash explosion. ASTM F1505 standard specifications deal with specifications that insulated and insulating hand tools need to adhere. NFPA-70E standards ensure electrical safety at the job site, whereas the CSA testing benchmarks ensure user safety and performance.
Yes, this Wiha 32800 insulated tools set features a moulded watertight case for use in outdoor & jobsite applications.
Yes, the carry case of this Wiha 32800 insulated tools set is lockable for keeping the tools secure.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)