-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insulated Screwdriver |
|---|---|
| Corrosion Resistant | No |
| Esd Safe | No |
| Finish | Black Oxide |
| For Fastener Size | #1 |
| Grip Style | Ergonomic |
| Handle Design | Ergonomic Cushion Grip |
| Handle Material | Plastic |
| Includes | Rotating Cap |
| Insulated | Yes |
| Magnetized Tip | No |
| Non-magnetic | No |
| Non-sparking | No |
| Overall Length | 7 1/2" |
|---|---|
| Replaceable Shank | No |
| Shank Coating | Insulated |
| Shank Finish | Insulated |
| Shank Length | 3" |
| Shank Material | Alloy Steel |
| Shank Shape | Round |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Finish | Black Oxide |
| Tip Size | #1 |
| Tip Style | Phillips |
| Standards | ASTM F-1505-01, DIN 7437, IEC 900, NFPA70E, VDE 0682/PART201 |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 2.79 |
| HS Code | 8205400000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.0585 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)