-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spiral Point Tap |
|---|---|
| 55% Thread Drill Size | #32 |
| 65% Thread Drill Size | #34 |
| 75% Thread Drill Size | #36 |
| Class Of Fit | Class H3 |
| Coolant Fed | Non Coolant Through |
| Extended Neck | Yes |
| Finish | Black Oxide |
| List Number | 8301 |
| Material | High Speed Steel |
| Material Grade - Machining | Grade WP49EG |
| Measurement System | Pipe |
| Number Of Flutes | 3 |
| Overall Length | 1 31/32" |
| Pitch Diameter Limits | H3 |
| Pitch Type | 32 |
| Primary Material Application | Cast Iron, Stainless Steel, Steel |
| Primary Material Application Iso Code | K, M, P |
| Shank Dia. | 9/64" |
| Shank Length | 1 3/32" |
|---|---|
| Shank Type - Machining | Straight |
| Size | #6 |
| Spiral Direction | Neutral |
| Square Size | 0.108" |
| Standards | DIN 371 |
| Tap Chamfer | Plug |
| Tap Finish | Black Oxide |
| Tap Material | HSS E |
| Tap Thread Size | #6-32 |
| Thread Direction | Right Hand |
| Thread Length | 3/8" |
| Thread Limit | H3 |
| Thread Limit / Class Of Fit | H3, H3 |
| Thread Size | #6-32 |
| Thread Standard | UNC |
| Thread Type | Coarse |
| Threads Per Inch | 32 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 5.05 |
| Width (cm) | 2.54 |
| HS Code | 8207403000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)