-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Tap Set |
|---|---|
| Dimension Type | Fractional |
| Finish | Uncoated |
| Flutes | 4 |
| Includes | One Each Taper 4Gr16, Plug 4Gr17, Bottoming 4Gr18 |
| List Number | 7305 |
| Material | High Speed Steel |
| No. Of Pieces | 3 |
| Number Of Flutes | 4 |
| Number Of Pieces | 3 |
| Overall Length | 2 23/32" |
| Pitch | 18 |
| Pitch Dia. Limits | 2B |
|---|---|
| Shank Dia. | 5/16" |
| Standards | Class 2B |
| System Of Measurement | Decimal Inch |
| Tap Chamfer | Bottom |
| Tap Grouping | Tap Set |
| Tap Style | Straight Flute (Hand) |
| Tap Thread Size | 5/16"-18 |
| Thread Direction | Right Hand |
| Thread Length | 1 1/8" |
| Thread Size | 5/16"-18 |
| Threads Per Inch | 18.0 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 6.91 |
| Width (cm) | 2.54 |
| HS Code | 8207406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)