-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Tap Set |
|---|---|
| Dimension Type | Metric |
| Finish | Bright |
| Flutes | 4 |
| Includes | One Each Taper 1E025, Plug 1E027, Bottoming 1E029 |
| List Number | 5353 |
| Material | High Speed Steel |
| No. Of Pieces | 3 |
| Number Of Flutes | 4 |
| Number Of Pieces | 3 |
| Overall Length | 3 19/32" |
| Pitch | 2 mm |
| Pitch Dia. Limits | D7 |
| Shank Dia. | 27/64" |
| Size | M14 |
|---|---|
| System Of Measurement | Decimal Inch |
| Tap Chamfer | Bottoming, Plug, Taper |
| Tap Grouping | Tap Set |
| Tap Style | Straight Flute (Hand) |
| Tap Thread Size | M14 x 2 |
| Tap Thread Type | Metric Coarse |
| Thread Direction | Right Hand |
| Thread Length | 1 21/32" |
| Thread Limit | D7 |
| Thread Standard | Metric |
| Thread Type | Metric |
| Standards | UNIFIED AND AMERICAN NATIONAL THREADS, USCTI |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 9.12 |
| Width (cm) | 2.54 |
| HS Code | 8207403000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)