-
Select Country
- Source Now
Get it by Wednesday, Feb 11
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fire Hose Tester |
|---|---|
| Flow Rate | 3 GPM |
| Frequency | 60 Hz |
| Gauge Material | Glycerin Filled, Stainless Steel |
| Gauge Range | 0 psi to 1000 psi |
| Height | 24" |
| Hp | 1 hp |
| Inlet Size | 2 1/2" |
| Inlet Type | NST Swivel Female Quick Fill |
| Length | 38" |
| Lubrication | Chassis Grease |
|---|---|
| Material | Metal |
| Max. Pressure | 500 psi |
| Outlet Size | 2 1/2" |
| Outlet Type | NST Male |
| Phase | 1 |
| Relief Valve | Adjustable Pressure |
| Type | Two Outlet, Positive Displacement |
| Voltage | 115V AC |
| Width | 30" |
| Height (cm) | 71.12 |
|---|---|
| Length (cm) | 96.52 |
| Width (cm) | 76.2 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 57.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)