-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rotary Vane Pump |
|---|---|
| Body Material | Stainless Steel |
| By-pass | Yes |
| Bypass Included | Yes |
| Compatible Motor Frame | 48Y NEMA, 56C NEMA, M71, M80 IEC |
| Discharge Connection Size | 1/2" |
| External Relief | No |
| Feet Of Head - Maximum | 240 psi |
| Filter | Not Included |
| Filter Combined | No |
| Filter Rating - Maximum | Not Applicable |
| Flow Rate - Maximum | 230 GPH |
| Flow Rate - Minimum | 210 GPH |
| Flow Rate @ 100 Psi | 222 GPH |
| Flow Rate @ 150 Psi | 220 GPH |
| Flow Rate @ 200 Psi | 218 GPH |
| Flow Rate @ 50 Psi | 225 GPH |
| For Media Type | Water |
| Frame | 48Y NEMA, 56C NEMA, M71, M80 IEC |
| Height | 3.9" |
| Includes | Relief Valve |
| Includes Filter | No |
| Inlet Size | 1/2" |
| Inlet Type | FNPT |
| Length | 4.1" |
| Manufacturer Warranty Length | 15 Months |
| Max. Flow (gpm) | 4 GPM |
| Max. Flow Rate | 230 GPH |
| Max. Operating Pressure | 290 psi |
| Max. Operating Temp. | 158°F |
| Max. Pressure | 290 psi |
| Max. Relief Pressure | 240 psi |
|---|---|
| Max. Viscosity | 150 cPS |
| Media Intake Connection Size | 1/2" |
| Media Type | Water |
| Min. Flow (gpm) | 4 GPM |
| Min. Flow Rate | 210 GPH |
| Min. Operating Temp. | 23°F |
| Mounting | Carbonator Mount |
| Mounting Type | Carbonator Clamp |
| Nsf 169 Listed | Yes |
| Nsf Certified | Yes |
| Operating Temp. Range | 23°F to 158°F |
| Outlet Size | 1/2" |
| Outlet Type | FNPT |
| Overall Height | 3.9" |
| Overall Length | 4.1" |
| Overall Width | 4.3" |
| Port Connection | 1/2" FNPT |
| Port Connection Size | 1/2" |
| Port Connection Type | FNPT |
| Relief Pressure Max. | 240 psi |
| Relief Valve | Yes |
| Seal Material | Buna N |
| Shaft Combined | 1/8" Stainless Steel |
| Shaft Material | 1/8" , Stainless Steel |
| Shaft Outer Diameter | 1/8" |
| Shaft Outside Dia. | 1/8" |
| Vane Material | Carbon |
| Viscosity - Maximum | 150 cPS |
| Warranty | 15 Months |
| Width | 4.3" |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 12.19 |
| Width (cm) | 10.41 |
| HS Code | 8413600020 |
|---|---|
| Weight (kg) | 2.025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)