-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe Scraper |
|---|---|
| Capacity | 3" to 12" |
| Features | Angled Blades Promote Self-Cleaning, Replaceable Belt |
| Function | For Removing Mud And Scale From Pipe Surfaces |
| Maximum Pipe Size | 12" |
|---|---|
| Minimum Pipe Size | 3" |
| Overall Length | 45" |
| Tool Length | 45" |
| Height (cm) | 14.99 |
|---|---|
| Length (cm) | 56.39 |
| Width (cm) | 10.16 |
| HS Code | 8413200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)