-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Burnishing Pad |
|---|---|
| Application | Burnishing |
| Center Hole Dia. | 3 3/4" |
| Color | Pink |
| Diameter | 24" |
| Display Qty | 5 |
| Features | Also Designed For Use On Other Finishes Resistant To Degradation From Burnishing, Ideal For Harder Finishes And High Traffic Areas, Removes Black Marks And Returns Gloss |
| Fits Machine Size | 24" |
| Material | Polyester |
| Maximum Speed | 3000 RPM |
|---|---|
| Minimum Speed | 1500 RPM |
| Pad/brush Size | 24" |
| Product Type | Burnishing Pad |
| Shape | Round |
| Size | 24" |
| Speed | 1500-3000 RPM |
| Thickness | 1" |
| Height (cm) | 62.23 |
|---|---|
| Length (cm) | 61.72 |
| Width (cm) | 15.24 |
| HS Code | 5911900080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.98 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)