-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Micropipettor |
|---|---|
| Accuracy | 0.7 |
| Capacity - Maximum | 40 µL |
| Includes | Macropipette Volumes |
| Material | Plastic |
|---|---|
| Pipetter Type | Manual |
| Product Type | Pipettor |
| Size | 40 μL |
| Height (cm) | 4.6 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 8.99 |
| HS Code | 3926909910 |
|---|---|
| Country Of Origin | CH |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)