-
Select Country
- Source Now
Get it by Monday, Feb 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Sample Vial |
|---|---|
| Basic Material | Glass |
| Body Color | Clear |
| Body Dia. | 28 mm |
| Body Diameter | 28 mm |
| Body Material | Borosilicate Glass |
| Body Material Properties | Type I |
| Cap Material | Urea |
| Cap Style | Includes Closure No-Closure Liner Material Polyethylene |
| Capacity | 0.67 fl. oz. |
| Capacity - Ml | 20 mL |
| Capacity - Oz | 0.67 fl. oz. |
| Clarity | Transparent |
| Closure Liner Design | Polycone |
| Closure Liner Material | Polyethylene |
| Closure Lining | Polyethylene Cone |
| Closure Lining Material | Polyethylene Cone |
| Closure Material | No Closure |
| Color | Clear |
|---|---|
| Diameter | 28 mm |
| Glassware Class | Class A |
| Height | 61 mm |
| Includes Closure | No |
| Liner Material | Polyethylene |
| Material | Borosilicate Glass |
| Neck Size | 22 mm to 400 mm |
| Number Of Vials Included | 500 |
| Overall Height | 61 mm |
| Product Type | Vial |
| Screw Closure Size | 22 mm to 400 mm |
| Shop By | Closeouts |
| Special Features | Background Counts Are Consistent And Low, Ultraviolet Transmission Is High |
| Thread | 22 to 400 |
| Vial Material | Glass |
| Vial Type | Scintillation |
| Height (cm) | 31.42 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 38.74 |
| HS Code | 3923300000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 10.485 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)