WHEATON 224811 Sample Vial 2ml

Item: AG6UFF
Model: 224811
Cross Ref: 48H655
Check Availability
Limited Availbility.

Get it by Friday, Feb 13

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Sample Vial
Capacity 2 mL
Color Amber
Diameter 12 mm
Height 35 mm
Material Borosilcate Glass
Neck Size 8-425

Product Details

    • Special Features: Without Cap, Autoclavable

Shipping Information

Height (cm) 10.82
Length (cm) 10.57
Width (cm) 12.93
HS Code 7017200000
Weight (kg) 0.91

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site