-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sample Vial |
|---|---|
| Basic Material | Glass |
| Body Color | Clear |
| Body Dia. | 23 mm |
| Body Material | Borosilicate Glass |
| Body Material Properties | Type I |
| Cap Style | Includes Closure No |
| Capacity | 0.81 fl. oz. |
| Capacity - Ml | 24 mL |
| Capacity - Oz | 0.81 fl. oz. |
| Clarity | Transparent |
| Closure Color | Black |
| Closure Material | No Closure |
| Closure Type | Screw On |
| Color | Clear |
| Diameter | 23 mm |
|---|---|
| Fits Vial Rack | 868805 |
| Glassware Class | Class A |
| Height | 85 mm |
| Includes Closure | No |
| Material | Borosilcate Glass |
| Neck Size | 20 mm to 400 mm |
| Number Of Vials Included | 200 |
| Overall Height | 85 mm |
| Product Type | Vial |
| Screw Closure Size | 20 mm to 400 mm |
| Special Features | Aqueous Samples, Improved Chemical Compatibility, Organic Samples, Partitioned Trays |
| Thread | 20-400 |
| Vial Type | Sample |
| Height (cm) | 10.82 |
|---|---|
| Length (cm) | 10.57 |
| Width (cm) | 12.93 |
| HS Code | 7017200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)