-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Amber Ampule |
|---|---|
| Basic Material | Glass |
| Body Color | Amber |
| Body Diameter | 10 mm |
| Body Material | Borosilicate Glass |
| Capacity | 0.03 fl. oz. |
| Capacity - Ml | 1 mL |
| Capacity - Oz | 0.03 fl. oz. |
| Color | Amber |
| Diameter | 10 mm |
|---|---|
| Glassware Class | A |
| Number Of Vials Included | 144 |
| Overall Height | 67 mm |
| Product Type | Ampule |
| Special Features | Allows Storage At Low Temperatures, Excellent For Biological Product Preservation, Pre-Scored Ampules To Eliminate Filing, Stems Can Be Pulled Or Tip Sealed |
| Sterile/non-sterile | Sterile |
| Vial Type | Storage |
| Height (cm) | 14.6 |
|---|---|
| Length (cm) | 27.46 |
| Width (cm) | 20.62 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.4455 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)