-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tig Welding Rod |
|---|---|
| Aws Classification | ER70S-2 |
| Compatible Shielding Gas | 100% Argon |
| Container Size | 10 lbs. |
| Container Type | Box |
| Diameter | 1/16" |
| Elongation (as Welded) | 22% |
| Elongation (minimum Required) | 22% |
| Finish/coating | Copper Coated |
| For Material Type | Carbon Steel To Carbon Steel |
| For Welding Position | Flat, Horizontal, Overhead, Vertical Down, Vertical Up |
| Length | 36 ft. |
| Material | Carbon Steel |
|---|---|
| Overall Diameter | 0.0625" |
| Process | TIG Welding (GTAW) |
| Rod Length | 36" |
| Series | ER70S-2 Series |
| Tensile Strength | 70000 psi |
| Tensile Strength (as Welded) | 70 ksi |
| Tensile Strength (minimum Required) | 70 ksi |
| Welding Current Designation | DCEN |
| Yield Strength (as Welded) | 58 ksi |
| Yield Strength (minimum Required) | 58 ksi |
| standard | AWS A5.18 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 92.71 |
| Width (cm) | 5.08 |
| HS Code | 8311100000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 4.68 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)