-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Parabolic Jobber Drill Bit |
|---|---|
| Aircraft Drill | No |
| Application | Tool Steels, Carbon Steel, Plastic, Cast Iron |
| Coolant Fed | Non-Coolant Through |
| Coolant Through | No |
| Cutting Direction | Right Hand |
| Decimal Equivalent | 0.1575 |
| Depthdia. Ratio | 4Xd |
| Dimension Type | Metric |
| Drill Bit Dimension Type | Metric |
| Drill Bit Grouping | Drill Bit |
| Drill Bit Material | High Speed Steel |
| Drill Bit Point Angle | 135° |
| Drill Bit Point Type | Split Point |
| Drill Bit Size | 4 mm |
| Drill Diameter Tolerance | -0" to +0.0007" |
| Drill Length Class | Jobber Length |
| Finish | Tin Coat |
| Finish - Machining | Tin |
| Flute Length | 43 mm |
| Flute Type | Parabolic |
| Helix Angle | +35° to +45° |
|---|---|
| List Number | Westward |
| Material | High Speed Steel |
| Material - Machining | Cobalt |
| Max. Drilling Depth | 1 17/64" |
| No. Of Pieces | 1 |
| Number Of Flutes | 2 |
| Overall Length | 75 mm |
| Point Angle | 135° |
| Point Type | Split Point |
| Primary Material Application | Aluminum And Non Ferrous Material, Cast Iron, Steel |
| Primary Material Application Iso Code | K, N, P |
| Shank Dia. | 0.157" |
| Shank Diameter | 5/32" |
| Shank Length | 32 mm |
| Shank Type - Machining | Straight |
| Sheeter Drill | No |
| Spiral Direction | Right Hand |
| System Of Measurement | Metric |
| Web Thinning | Thinned |
| Standards | DIN 338 |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 0.51 |
| HS Code | 8207502055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)