-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Parabolic Jobber Drill Bit |
|---|---|
| Application | Tool Steels, Carbon Steel, Plastic, Cast Iron |
| Coolant Fed | Non-Coolant Through |
| Coolant Through | No |
| Cutting Direction | Right Hand |
| Decimal Equivalent | 0.266 |
| Dimension Type | Letter |
| Drill Bit Dimension Type | Letter |
| Drill Bit Grouping | Drill Bit |
| Drill Bit Material | High Speed Steel |
| Drill Bit Point Angle | 135° |
| Drill Bit Point Type | Split Point |
| Drill Bit Size | H |
| Drill Length Class | Jobber Length |
| Finish | Tin Coat |
| Finish - Machining | Tin |
|---|---|
| Flute Length | 2 7/8" |
| Flute Type | Parabolic |
| Material | High Speed Steel |
| Material - Machining | High Speed Steel |
| Max. Drilling Depth | 2 7/8" |
| No. Of Pieces | 1 |
| Overall Length | 4 1/8" |
| Point Angle | 135° |
| Point Type | Split Point |
| Shank Dia. | 0.266" |
| Shank Type - Machining | Straight |
| Size | H |
| Standards | Not Rated |
| System Of Measurement | Letter |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 3.3 |
| HS Code | 8207502055 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)