-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mandrel |
|---|---|
| Compatible Internal Thread Size | #10-32 |
| Compatible Tool Type | Mandrel |
| Compatible With Grainger Part Number | 5Tur2 |
| Display Qty | 1 |
| Includes | M5 Fixing Screw |
|---|---|
| Material | Steel |
| System Of Measurement | Imperial |
| Tool Type | Mandrel |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 9.14 |
| Width (cm) | 1.78 |
| HS Code | 8207306095 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)