-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drain Spade |
|---|---|
| Blade Color | Black |
| Blade Length | 14" |
| Blade Material | Steel |
| Blade Shape | Drain Spade |
| Blade Size | Not Applicable |
| Blade Step | Standard Step |
| Blade Type | Drain Spade |
| Blade Width | 6" |
| Corrosion Resistant | No |
| Detachable Handle | No |
| Esd Safe | No |
| Gauge | 14 ga. |
|---|---|
| Grip Type | D Grip |
| Handle Color | Yellow |
| Handle Length | 27" |
| Handle Material | Fiberglass |
| Handle Type | D Grip |
| Jacket Material | Polypropylene |
| Non-sparking | No |
| Overall Length | 41 1/4" |
| Product Type | Standard Shovel |
| Socket Type | Standard |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 110.49 |
| Width (cm) | 15.24 |
| HS Code | 8201100000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.818 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)