-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drain Spade |
|---|---|
| Blade Color | Black |
| Blade Length | 14" |
| Blade Material | Steel |
| Blade Shape | Drain Spade |
| Blade Size | Not Applicable |
| Blade Step | Standard Step |
| Blade Type | Drain Spade |
| Blade Width | 5 3/4" |
| Corrosion Resistant | No |
| Detachable Handle | No |
| Esd Safe | No |
|---|---|
| Gauge | 14 ga. |
| Handle Color | Yellow |
| Handle Length | 46 3/4" |
| Handle Material | Fiberglass |
| Handle Type | Straight |
| Non-sparking | No |
| Overall Length | 61" |
| Product Type | Standard Shovel |
| Socket Type | Standard |
| Height (cm) | 5.11 |
|---|---|
| Length (cm) | 155.27 |
| Width (cm) | 14.73 |
| HS Code | 8201100000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.0925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)