-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Digital Caliper |
|---|---|
| Absolute Positioning | Yes |
| Accuracy | 0"≤Range≤6", -0.001" to +0.001", 0.02 mm, 6" Less Than Range≤8", -0.0015" to +0.0015", 0.03 mm, 8" Less Than Range≤12", -0.0015" to +0.0015", 0.04 mm, 12" Less Than Range≤24", -0.002" to +0.002" |
| Battery Included | Yes |
| Battery Size | CR2032 |
| Calibration Certificate | No |
| Caliper Grouping | Digital Caliper |
| Caliper Material | Stainless Steel |
| Case | Wooden |
| Case Material | Wooden |
| Case Type | Plastic Case |
| Coolant Resistant | No |
| Data Output Type | Cabled |
| Depth Rod Shape | Rectangular |
| Dimension Type | Inch, Metric |
| Display Type | LCD |
| Dust Resistant | Yes |
| Graduations (lower Scale) | 0.1" |
| Graduations - Lower Scale | 1 mm |
| Graduations - Upper Scale | 0.1" |
| Includes Case | Yes |
| Ip Rating | Not Rated |
| Jaw Actuation Type | Thumb Wheel |
| Jaw Depth | 4" |
| Jaw Material | Steel |
|---|---|
| Jaw Shape | Nib-Style |
| Left-handed Operation | No |
| Linear Encoder Type | Electrostatic Capacitance |
| Long Form Calibration Certificate | No |
| Material | Stainless Steel |
| Max. Measurement | 24" |
| Maximum Measurement - Mm | 600 mm |
| Measurements | Inside, Outside |
| Measures Depth | No |
| Measures Inside Dimension | Yes |
| Measures Outside Dimension | Yes |
| Measures Step | No |
| Minimum Measurement - Fractional Inch | 0" |
| Minimum Measurement - Inch | 0" |
| Minimum Measurement - Mm | 0 mm |
| Non-magnetic | No |
| Range | 0" to 24", 0 mm to 600 mm |
| Repeatability | 0" Less Than Not Equal to Range Less Than Not Equal to 6", +/-0010"/02mm, 6" Less Than Range Less Than Not Equal to 8", +/-0015"/03mm, 8" Less Than Range Less Than Not Equal to 12", +/-0015"/04mm, 12" |
| Resolution | 0.0005" |
| Spc Output | Yes |
| Water Resistant | No |
| With Locking Nut | Yes |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 81.79 |
| Width (cm) | 19.3 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)