-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Digital Caliper |
|---|---|
| Absolute Positioning | Yes |
| Accuracy | -0.002" to +0.002" |
| Battery Included | Yes |
| Battery Size | CR2032 |
| Calibration Certificate | No |
| Caliper Grouping | Digital Caliper |
| Caliper Material | Stainless Steel |
| Case | Plastic |
| Case Material | Plastic |
| Case Type | Plastic Case |
| Coolant Resistant | No |
| Data Output Connection Type | Usb |
| Data Output Type | Built In Wireless |
| Depth Rod Shape | Square |
| Dimension Type | Inch, Metric |
| Display Type | LCD |
| Dust Resistant | Yes |
| Includes Case | Yes |
| Ip Rating | Not Rated |
| Jaw Actuation Type | Slide |
| Jaw Depth | 3.54" |
| Jaw Depth - Upper Jaw | 1 1/2" |
| Jaw Material | Stainless Steel |
|---|---|
| Jaw Shape | Standard |
| Left-handed Operation | No |
| Long Form Calibration Certificate | No |
| Material | Stainless Steel |
| Max. Measurement | 18" |
| Maximum Measurement - Mm | 450 mm |
| Measurements | Outside, Inside, Step |
| Measures Depth | No |
| Measures Inside Dimension | Yes |
| Measures Outside Dimension | Yes |
| Measures Step | Yes |
| Minimum Measurement - Fractional Inch | 0" |
| Minimum Measurement - Inch | 0" |
| Minimum Measurement - Mm | 0 mm |
| Non-magnetic | Yes |
| Range | 0" to 18", 0 mm to 450 mm |
| Repeatability | +/-001", +/-02 mm (0" to 4", 0 mm to 100 mm ), +/-0015", +/-03 mm (4" to 12", 100 mm to 300 mm), +/-002", +/-04 mm (12" to 18", 300 mm to 450 mm) |
| Resolution | 0.0005" |
| Spc Output | Yes |
| Water Resistant | No |
| With Locking Nut | Yes |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 72.64 |
| Width (cm) | 26.16 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.565 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)