-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Grease Gun |
|---|---|
| Barrel Color | Blue |
| Barrel Length | 15 3/8" |
| Barrel Material | Steel |
| Bulk Capacity | 16 oz. |
| Cartridge Capacity | 14.5 oz. |
| Compatible Fitting Style | Standard |
| Dispensing Tip Length | 1 1/2" |
| Dispensing Tip Material | Steel |
| Dispensing Tip Style | Straight |
| Flexible Hose Length | 18" |
| Grease Gun Handle Style | Pistol Grip |
| Grease Gun Loading Method | Bulk, Cartridge |
| Handle Style | Pistol Grip |
| Includes | Head |
| Loading Method | Cartridge |
| Maximum Operating Pressure | 6000 psi |
| Nozzle Extension Type | Flex Hose |
|---|---|
| Nozzle Material | Polyurethane, Polyester |
| Nozzle Type | Flexible |
| Overall Height | 135 mm |
| Overall Width | 65 mm |
| Product Type | Manual Grease Gun |
| Recommended Nlgi Viscosity Grades | Grade 2 |
| Resistance Properties | Impact Resistant, Rust Resistant |
| Strokes Per Oz | 35 oz./stroke |
| Strokes Per Oz. | 35 |
| Tether Capabilities | Standard Tool (Accessory Needed For Tethering) |
| Tether Capable | Not Tether Capable |
| Tool Length | 15 3/8" |
| Tube Color | Blue |
| Tube Material | Steel |
| Variable Stroke / Full Stroke | Full Stroke |
| Volume Per Stroke | 1g |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 17.78 |
| HS Code | 8467195030 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 1.215 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)