-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Grease Gun |
|---|---|
| Barrel Color | Gray |
| Barrel Length | 15 1/8" |
| Barrel Material | Metal |
| Bulk Capacity | 16 oz. |
| Cartridge Capacity | 14.5 oz. |
| Compatible Fitting Style | Standard |
| Dispensing Tip Length | 1 1/2" |
| Dispensing Tip Material | Steel |
| Dispensing Tip Style | Straight |
| Features | Drop Resistant As Well As Good For Use In Underground Mining |
| Flexible Hose Length | 12" |
| For Use With | 14 1/2 Oz Grease Cartridges |
| Grease Gun Handle Style | Lever |
| Grease Gun Loading Method | Bulk, Cartridge |
| Handle Style | Lever Grip |
| Hose Length | 12" |
| Includes | High Pressure Grease Hose And Grease Gun Coupler |
| Loading Method | Cartridge |
|---|---|
| Maximum Operating Pressure | 6000 psi |
| Nozzle Extension Type | Flex Hose |
| Nozzle Material | Polyurethane, Polyester |
| Nozzle Type | Flexible |
| Overall Height | 134 mm |
| Overall Width | 61 mm |
| Product Type | Manual Grease Gun |
| Recommended Nlgi Viscosity Grades | Grade 2 |
| Resistance Properties | Impact Resistant, Rust Resistant |
| Strokes Per Oz | 28 oz. |
| Tether Capabilities | Not Tether Capable |
| Tether Capable | Not Tether Capable |
| Tube Color | Gray |
| Tube Material | Metal |
| Variable Stroke / Full Stroke | Full Stroke |
| Volume Per Stroke | 1 mL |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 39.12 |
| Width (cm) | 14.73 |
| Country Of Origin | IN |
|---|---|
| Weight (kg) | 1.4625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)