-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Dump Cart |
|---|---|
| Axle Diameter | 3/4" |
| Cart Material | Steel |
| Color | Black |
| Compatible Vehicle Type | Atv, Tractor, Utv |
| Container Material | Steel |
| Cubic Foot Capacity | 18.4 cu. ft. |
| Cubic Yard Capacity | 0.68 cu. yd. |
| Gauge | 9 ga. |
| Height | 33 22/25" |
| Includes | Hitch Pin |
| Inside Height | 14" |
| Inside Length | 58" |
| Inside Width | 33 7/8" |
| Length | 86.38" |
| Load Capacity | 2000 lbs. |
|---|---|
| Max. Capacity | 2000 lbs. |
| Number Of Wheels | 4 |
| Overall Height | 31 7/8" |
| Overall Length | 86 3/8" |
| Overall Width | 36 7/8" |
| Product Type | Trailer Cart |
| Volume | 18 cu. ft. |
| Wheel Dia. | 16" |
| Wheel Material | Rubber |
| Wheel Size | 16" |
| Wheel Type | Pneumatic |
| Wheel Width | 5" |
| Width | 36 22/25" |
Westward 46V232 dump cart transports soil, gravel, mulch, tools and debris. It enables effortless unloading of contents at the desired location, streamlining tasks like hauling and distributing materials across work sites. This dump cart is used in landscaping, gardening, construction and agricultural settings.
| Height (cm) | 24 |
|---|---|
| Length (cm) | 173.99 |
| Width (cm) | 54.99 |
| HS Code | 8716805090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 86.85 |
The dump mechanism allows users to effortlessly unload materials by simply pulling a lever or releasing a latch, depending on the specific design. It enhances efficiency & convenience during tasks, such as landscaping, gardening and yard cleanup.
The Dump Cart's ATV / UTV compatibility allows users to tow it behind their all-terrain vehicles, increasing mobility and efficiency in transporting materials across large or uneven terrain. This feature makes it ideal for use in remote areas or off-road environments.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)