-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Dump Cart |
|---|---|
| Axle Diameter | 5/8" |
| Cart Material | Steel |
| Color | Black |
| Compatible Vehicle Type | Atv, Tractor, Utv |
| Container Material | Steel |
| Cubic Foot Capacity | 10.3 cu. ft. |
| Cubic Yard Capacity | 0.38 cu. yd. |
| Dump Angle | 45° |
| Gauge | 15 ga. |
| Height | 30" |
| Includes | Hitch Pin |
| Inside Height | 12 1/8" |
| Inside Length | 38 1/8" |
| Inside Width | 28 3/8" |
| Length | 58 22/25" |
| Load Capacity | 500 lbs. |
|---|---|
| Number Of Wheels | 2 |
| Overall Height | 30" |
| Overall Length | 58 7/8" |
| Overall Width | 30 1/2" |
| Product Type | Trailer Cart |
| Release Mechanism | Foot Pedal |
| Volume | 10 cu. ft. |
| Volume Capacity | 0.375 cu. yd. |
| Wheel Dia. | 15" |
| Wheel Material | Rubber |
| Wheel Size | 15" |
| Wheel Type | Pneumatic |
| Wheel Width | 3 1/2" |
| Width | 30 1/2" |
| Height (cm) | 27.51 |
|---|---|
| Length (cm) | 108.97 |
| Width (cm) | 43.99 |
| HS Code | 8716805090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 37.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)